Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M16-2.00 x 100 mm. Class 8.8 Zinc Plated Coarse Hex Head Cap Screws, 10 pk.

  • Zoro #: G0103050
  • Mfr #: M01210.160.0100

$34.25 ($3.42/unit)

  • Head Height: 10mm
  • Thread Type: Metric Coarse
  • Basic Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #M01210.160.0100 Specifications

  • Zoro #: G0103050
  • Mfr #: M01210.160.0100
Head Height: 10mm Thread Type: Metric Coarse
Basic Material: Steel Fastener Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse Thread Direction: Right Hand
Rockwell Hardness: C22 to C34 Material Grade: Class 8.8
System of Measurement: Metric Fastener Length: 100mm
Tensile Strength: 800 N/mm2 Thread Size: M16-2.00
Proof Load: 580 N/mm2 Dia./Thread Size: M16-2.00
Head Width: 24mm Head Type: Hex
Fastener Industry Standards: DIN 933 Temp. Range: -58 Degrees to 302 Degrees F
Fastener Thread Style: Fully Threaded Thread Style: Fully Threaded
Item: Hex Head Cap Screw Screw Grade/Class: Class 8.8
Fastener Finish: Zinc Plated Screw Industry Standards: DIN 933
Min. Thread Length: 100mm Cap Screw Type: Hex Head Cap Screw
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M16-2.00, Fastener Length 100mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 100mm, Head Height 10mm, Head Width 24mm, Package Quantity 10

Reviews of Fabory #M01210.160.0100