October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

M16-2.00 x 260 mm. Class 8.8 Coarse Hex Head Cap Screws, 5 pk.

  • Zoro #: G0074186
  • Mfr #: M01000.160.0260

$13.99 ($2.80/unit)

Details
  • Head Width: 24mm
  • Screw Grade/Class: Class 8.8
  • Fastener Thread Type: Metric Coarse
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #M01000.160.0260 Specifications

  • Zoro #: G0074186
  • Mfr #: M01000.160.0260
Head Width: 24mm Screw Grade/Class: Class 8.8
Fastener Thread Type: Metric Coarse Material Grade: Class 8.8
Cap Screw Type: Hex Head Cap Screw Fastener Thread Style: Partially Threaded
Fastener Thread Direction: Right Hand Basic Material: Steel
Head Height: 10mm Thread Style: Partially Threaded
System of Measurement: Metric Min. Thread Length: 44mm
Rockwell Hardness: C22 to C34 Screw Industry Standards: DIN 931
Fastener Length: 260mm Dia./Thread Size: M16-2.00
Head Type: Hex Thread Direction: Right Hand
Fastener Finish: Plain Thread Type: Metric Coarse
Proof Load: 580 N/mm2 Thread Size: M16-2.00
Item: Hex Head Cap Screw Tensile Strength: 800 N/mm2
Temp. Range: -58 Degrees to 302 Degrees F Fastener Industry Standards: DIN 931
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 260mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 44mm, Head Height 10mm, Head Width 24mm, Package Quantity 5

Reviews of Fabory #M01000.160.0260