Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M16-2.00 x 70 mm. SS Grade A2 Coarse Hex Head Cap Screws, 5 pk.

FABORY| Zoro #: G1786942| Mfr #: M51000.160.0070

$17.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Metric Coarse
Basic Material: Stainless Steel
Tensile Strength: 101,500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1786942 Mfr #: M51000.160.0070
Thread Type: Metric CoarseBasic Material: Stainless Steel
Tensile Strength: 101,500 psiHead Height: 10mm
Item: Hex Head Cap ScrewMin. Thread Length: 38mm
Screw Grade/Class: A2Head Width: 24mm
System of Measurement: MetricFastener Finish: Plain
Fastener Length: 70 mm.Thread Direction: Right Hand
Head Type: HexScrew Industry Standards: DIN 931
Dia./Thread Size: M16-2.00Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 70mm, Min. Thread Length 38mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Screw Industry Standards DIN 931, Package Quantity 5

Reviews