THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M16-2.00 x 80 mm. SS Grade A2 Coarse Hex Head Cap Screws, 5 pk.

FABORY| Zoro #: G2407535| Mfr #: M51000.160.0080

$10.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Metric Coarse
Basic Material: Stainless Steel
Tensile Strength: 101,500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407535 Mfr #: M51000.160.0080
Thread Type: Metric CoarseBasic Material: Stainless Steel
Tensile Strength: 101,500 psiItem: Hex Head Cap Screw
Min. Thread Length: 38mmScrew Grade/Class: A2
Head Width: 24mmFastener Finish: Plain
Fastener Length: 80 mm.Thread Direction: Right Hand
Head Type: HexHead Height: 10mm
Screw Industry Standards: DIN 931System of Measurement: Metric
Dia./Thread Size: M16-2.00Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 80mm, Min. Thread Length 38mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Screw Industry Standards DIN 931, Package Quantity 5

Reviews