Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M18-2.50 x 100 mm. Class 8.8 Zinc Plated Coarse Hex Head Cap Screws, 10 pk.

FABORY| Zoro #: G0913981| Mfr #: M01210.180.0100

$37.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Metric Coarse
Thread Direction: Right Hand
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0913981 Mfr #: M01210.180.0100
Thread Type: Metric CoarseThread Direction: Right Hand
Fastener Finish: Zinc PlatedHead Type: Hex
Screw Grade/Class: Class 8.8Rockwell Hardness: C22 to C34
System of Measurement: MetricMin. Thread Length: 100mm
Thread Style: Fully ThreadedScrew Industry Standards: DIN 933
Proof Load: 87,000 psiHead Width: 27mm
Dia./Thread Size: M18-2.50Tensile Strength: 120,350 psi
Head Height: 11.5mmBasic Material: Steel
Fastener Length: 100 mm.Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M18-2.50, Thread Type UNC (Coarse), Fastener Length 100mm, Min. Thread Length 100mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 11.5mm, Head Width 27mm, Proof Load 87,000 psi, Screw Industry Standards DIN 933, Package Quantity 10

Reviews