Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

M18-2.50 x 70 mm. Class 10.9 Coarse Hex Head Cap Screws, 10 pk.

  • Zoro #: G0074159
  • Mfr #: M04100.180.0070

$25.03 ($2.50/unit)

Details
  • Fastener Finish: Plain
  • Item: Hex Head Cap Screw
  • Head Height: 11.5mm
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #M04100.180.0070 Specifications

  • Zoro #: G0074159
  • Mfr #: M04100.180.0070
Fastener Finish: Plain Item: Hex Head Cap Screw
Head Height: 11.5mm Head Type: Hex
Material Grade: Class 10.9 Screw Industry Standards: DIN 931
Thread Type: Metric Coarse Fastener Thread Style: Partially Threaded
Rockwell Hardness: C32 to C39 Fastener Thread Type: Metric Coarse
System of Measurement: Metric Temp. Range: -58 Degrees to 302 Degrees F
Fastener Industry Standards: DIN 931 Tensile Strength: 1000 N/mm2
Min. Thread Length: 42mm Dia./Thread Size: M18-2.50
Proof Load: 830 N/mm2 Cap Screw Type: Hex Head Cap Screw
Thread Direction: Right Hand Basic Material: Steel
Head Width: 27mm Thread Size: M18-2.50
Screw Grade/Class: Class 10.9 Fastener Thread Direction: Right Hand
Thread Style: Partially Threaded Fastener Length: 70mm
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M18-2.50, Fastener Length 70mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 42mm, Head Height 11.5mm, Head Width 27mm, Package Quantity 10

Reviews of Fabory #M04100.180.0070