M20-2.50 x 30 mm. Class 8.8 Zinc Plated Coarse Hex Head Cap Screws, 10 pk.

FABORY| Zoro #: G2390114| Mfr #: M01210.200.0030

$16.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Metric Coarse
Basic Material: Steel
Tensile Strength: 120,350 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390114 Mfr #: M01210.200.0030
Thread Type: Metric CoarseBasic Material: Steel
Tensile Strength: 120,350 psiHead Height: 12.5mm
Item: Hex Head Cap ScrewProof Load: 87,000 psi
Min. Thread Length: 30mmScrew Grade/Class: Class 8.8
Head Width: 30mmSystem of Measurement: Metric
Fastener Finish: Zinc PlatedFastener Length: 30 mm.
Thread Direction: Right HandHead Type: Hex
Screw Industry Standards: DIN 933Rockwell Hardness: C22 to C34
Dia./Thread Size: M20-2.50Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 30mm, Min. Thread Length 30mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Proof Load 87,000 psi, Screw Industry Standards DIN 933, Package Quantity 10

Reviews