M20-2.50 x 70 mm. Class 8.8 Zinc Plated Coarse Hex Head Cap Screws, 10 pk.

FABORY| Zoro #: G0908241| Mfr #: M01200.200.0070

$24.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Metric Coarse
Basic Material: Steel
Tensile Strength: 120,350 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0908241 Mfr #: M01200.200.0070
Thread Type: Metric CoarseBasic Material: Steel
Tensile Strength: 120,350 psiHead Height: 12.5mm
Item: Hex Head Cap ScrewProof Load: 85,000 psi
Min. Thread Length: 46mmScrew Grade/Class: Class 8.8
Head Width: 30mmSystem of Measurement: Metric
Fastener Finish: Zinc PlatedFastener Length: 70 mm.
Thread Direction: Right HandHead Type: Hex
Screw Industry Standards: DIN 931Rockwell Hardness: C22 to C34
Dia./Thread Size: M20-2.50Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 70mm, Min. Thread Length 46mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 10

Reviews