Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M20-2.50 x 90 mm. Class 10.9 Coarse Hex Head Cap Screws, 10 pk.

  • Zoro #: G0074140
  • Mfr #: M04100.200.0090
$16.99 ($1.70/unit)
  • Item: Hex Head Cap Screw
  • Head Type: Hex
  • Fastener Thread Style: Partially Threaded
See full product details
Orders over $75 ship free.

Fabory #M04100.200.0090 Specifications

  • Zoro #: G0074140
  • Mfr #: M04100.200.0090
Item: Hex Head Cap Screw Head Type: Hex
Fastener Thread Style: Partially Threaded Screw Industry Standards: DIN 931
Proof Load: 830 N/sq mm Material Grade: Class 10.9
Fastener Industry Standards: DIN 931 Head Height: 12 1/2 mm
Fastener Thread Type: Metric Coarse Head Width: 30 mm
Temp. Range: -58 Degrees to 302 Degrees F Thread Direction: Right Hand
Thread Type: Metric Coarse Cap Screw Type: Hex Head Cap Screw
Thread Style: Partially Threaded Min. Thread Length: 46 mm
System of Measurement: Metric Tensile Strength: 1,000 N/sq mm
Dia./Thread Size: M20-2.50 Basic Material: Steel
Rockwell Hardness: C32 to C39 Fastener Length: 90 mm
Thread Size: M20-2.50 Fastener Thread Direction: Right Hand
Screw Grade/Class: Class 10.9 Fastener Finish: Plain
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 90mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 46mm, Head Height 12.5mm, Head Width 30mm, Package Quantity 10

Reviews of Fabory #M04100.200.0090