BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M3-0.50 x 6 mm. SS Grade A4 Coarse Hex Head Cap Screws, 50 pk.

FABORY| Zoro #: G2257787| Mfr #: M55010.030.0006

$4.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Metric Coarse
Basic Material: Stainless Steel
Tensile Strength: 101,500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2257787 Mfr #: M55010.030.0006
Thread Type: Metric CoarseBasic Material: Stainless Steel
Tensile Strength: 101,500 psiHead Height: 2mm
Item: Hex Head Cap ScrewMin. Thread Length: 6mm
Screw Grade/Class: A4Head Width: 5.5mm
System of Measurement: MetricFastener Finish: Plain
Fastener Length: 6 mm.Thread Direction: Right Hand
Head Type: HexScrew Industry Standards: DIN 933
Dia./Thread Size: M3-0.50Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M3-0.50, Thread Type UNC (Coarse), Fastener Length 6mm, Min. Thread Length 6mm, Basic Material Stainless Steel, Screw Grade/Class A4, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 2mm, Head Width 5.5mm, Screw Industry Standards DIN 933, Package Quantity 50

Reviews