Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

M3-0.50 x 8 mm. Class 8.8 Zinc Plated Coarse Hex Head Cap Screws, 100 pk.

  • Zoro #: G0074107
  • Mfr #: M01210.030.0008

$4.32 ($0.04/unit)

Details
  • Thread Size: M3-0.50
  • Thread Style: Fully Threaded
  • Tensile Strength: 800 N/mm2
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #M01210.030.0008 Specifications

  • Zoro #: G0074107
  • Mfr #: M01210.030.0008
Thread Size: M3-0.50 Thread Style: Fully Threaded
Tensile Strength: 800 N/mm2 Temp. Range: -58 Degrees to 302 Degrees F
Item: Hex Head Cap Screw Head Height: 2mm
Head Width: 5.5mm Min. Thread Length: 8mm
Thread Direction: Right Hand Fastener Length: 8mm
Screw Grade/Class: Class 8.8 Fastener Finish: Zinc Plated
Rockwell Hardness: C22 to C34 System of Measurement: Metric
Thread Type: Metric Coarse Screw Industry Standards: DIN 933
Basic Material: Steel Proof Load: 580 N/mm2
Dia./Thread Size: M3-0.50 Head Type: Hex
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M3-0.50, Fastener Length 8mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 8mm, Head Height 2mm, Head Width 5.5mm, Package Quantity 100

Reviews of Fabory #M01210.030.0008