Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

M4-0.70 x 35 mm. SS Grade A4 Coarse Hex Head Cap Screws, 50 pk.

  • Zoro #: G0074046
  • Mfr #: M55010.040.0035

$13.43 ($0.27/unit)

Details
  • Min. Thread Length: 35mm
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #M55010.040.0035 Specifications

  • Zoro #: G0074046
  • Mfr #: M55010.040.0035
Min. Thread Length: 35mm Basic Material: Stainless Steel
Fastener Finish: Plain Thread Type: Metric Coarse
System of Measurement: Metric Temp. Range: -58 Degrees to 302 Degrees F
Item: Hex Head Cap Screw Fastener Length: 35mm
Dia./Thread Size: M4-0.70 Tensile Strength: 700 N/mm2
Head Width: 7mm Head Height: 2.8mm
Thread Size: M4-0.70 Screw Industry Standards: DIN 933
Screw Grade/Class: A4 Thread Style: Fully Threaded
Thread Direction: Right Hand Head Type: Hex
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M4-0.70, Fastener Length 35mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 35mm, Head Height 2.8mm, Head Width 7mm, Package Quantity 50

Reviews of Fabory #M55010.040.0035