M4-0.70 x 35 mm. Class 8.8 Zinc Plated Coarse Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G1277464| Mfr #: M01210.040.0035

$27.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Metric Coarse
Thread Direction: Right Hand
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277464 Mfr #: M01210.040.0035
Thread Type: Metric CoarseThread Direction: Right Hand
Fastener Finish: Zinc PlatedHead Type: Hex
Screw Grade/Class: Class 8.8Rockwell Hardness: C22 to C34
System of Measurement: MetricMin. Thread Length: 35mm
Thread Style: Fully ThreadedScrew Industry Standards: DIN 933
Proof Load: 85,000 psiHead Width: 7mm
Dia./Thread Size: M4-0.70Tensile Strength: 116,000 psi
Head Height: 2.8mmBasic Material: Steel
Fastener Length: 35 mm.Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M4-0.70, Thread Type UNC (Coarse), Fastener Length 35mm, Min. Thread Length 35mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 2.8mm, Head Width 7mm, Proof Load 85,000 psi, Screw Industry Standards DIN 933, Package Quantity 100

Reviews