Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M5-0.80 x 25 mm. Class 8.8 Coarse Hex Head Cap Screws, 100 pk.

  • Zoro #: G0065987
  • Mfr #: M01010.050.0025

$7.15 ($0.07/unit)

  • Cap Screw Type: Hex Head Cap Screw
  • Head Width: 8mm
  • Screw Grade/Class: Class 8.8
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #M01010.050.0025 Specifications

  • Zoro #: G0065987
  • Mfr #: M01010.050.0025
Cap Screw Type: Hex Head Cap Screw Head Width: 8mm
Screw Grade/Class: Class 8.8 Thread Type: Metric Coarse
Material Grade: Class 8.8 Thread Direction: Right Hand
Basic Material: Steel Min. Thread Length: 25mm
Thread Size: M5-0.80 Tensile Strength: 800 N/mm2
Fastener Length: 25mm Fastener Thread Type: Metric Coarse
Fastener Thread Direction: Right Hand Fastener Finish: Plain
Head Type: Hex Dia./Thread Size: M5-0.80
Proof Load: 580 N/mm2 Fastener Thread Style: Fully Threaded
Fastener Industry Standards: DIN 933 Item: Hex Head Cap Screw
Head Height: 3.5mm Screw Industry Standards: DIN 933
System of Measurement: Metric Thread Style: Fully Threaded
Rockwell Hardness: C22 to C34 Temp. Range: -58 Degrees to 302 Degrees F
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M5-0.80, Fastener Length 25mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 25mm, Head Height 3.5mm, Head Width 8mm, Package Quantity 100

Reviews of Fabory #M01010.050.0025