Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M5-0.80 x 50 mm. SS Grade A2 Coarse Hex Head Cap Screws, 50 pk.
  • Zoro #: G0294831
  • Mfr #: M51010.050.0050
$15.66 ($0.31/unit)
  • Min. Thread Length: 50mm
  • Head Height: 3.5mm
  • Thread Style: Fully Threaded
See full product details
Orders over $50 ship free.

Fabory #M51010.050.0050 Specifications

  • Zoro #: G0294831
  • Mfr #: M51010.050.0050
Min. Thread Length: 50mm Head Height: 3.5mm
Thread Style: Fully Threaded Fastener Thread Direction: Right Hand
Dia./Thread Size: M5-0.80 Thread Type: Metric Coarse
Fastener Finish: Plain Basic Material: Stainless Steel
Fastener Thread Style: Fully Threaded Head Width: 8mm
Screw Grade/Class: A2 System of Measurement: Metric
Thread Size: M5-0.80 Tensile Strength: 101,500 psi
Material Grade: A2 Fastener Length: 50mm
Thread Direction: Right Hand Fastener Industry Standards: DIN 933
Head Type: Hex Item: Hex Head Cap Screw
Screw Industry Standards: DIN 933 Cap Screw Type: Hex Head Cap Screw
Fastener Thread Type: Metric Coarse Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M5-0.80, Fastener Length 50mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50mm, Head Height 3.5mm, Head Width 8mm, Package Quantity 50

Reviews of Fabory #M51010.050.0050