Zoro Select
Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 100 PK
Mfr # M01210.050.0050
Zoro # G1476562
$12.66
23% off
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Head Width 8 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK M01210.050.0030
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK M01210.050.0025
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 6 mm L, 100 PK HC38050060-100P1
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 5 PK M51010.200.0110
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK U01200.025.0600
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6-1/2 in L N04104.075.0650
- ZORO SELECT Grade 2, 3/4"-4-1/2 Hex Head Cap Screw, Plain Steel, 2 in L, 10 PK 264032G
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 125 PK L04100.120.0070
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 9-1/2 in L, 10 PK 75152BHT8
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK M01010.100.0100
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 2 PK 39502
- Zoro Select Hex Head Cap Screws