Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

M5-0.80 x 60 mm. SS Grade A2 Coarse Hex Head Cap Screws, 50 pk.

FABORY| Zoro #: G1569687| Mfr #: M51010.050.0060

$12.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: M5-0.80
Screw Industry Standards: DIN 933
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569687 Mfr #: M51010.050.0060
Dia./Thread Size: M5-0.80Screw Industry Standards: DIN 933
Fastener Finish: PlainThread Style: Fully Threaded
Head Width: 8mmSystem of Measurement: Metric
Thread Type: Metric CoarseHead Type: Hex
Item: Hex Head Cap ScrewTensile Strength: 101,500 psi
Screw Grade/Class: A2Thread Direction: Right Hand
Basic Material: Stainless SteelFastener Length: 60 mm.
Head Height: 3.5mmMin. Thread Length: 60mm
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M5-0.80, Fastener Length 60mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 60mm, Head Height 3.5mm, Head Width 8mm, Tensile Strength 101,500 psi, Package Quantity 50

Reviews