M5-0.80 x 8 mm. Class 8.8 Zinc Plated Coarse Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G1044635| Mfr #: M01210.050.0008

$9.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Metric Coarse
Basic Material: Steel
Tensile Strength: 116,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044635 Mfr #: M01210.050.0008
Thread Type: Metric CoarseBasic Material: Steel
Tensile Strength: 116,000 psiHead Height: 3.5mm
Item: Hex Head Cap ScrewProof Load: 85,000 psi
Min. Thread Length: 8mmScrew Grade/Class: Class 8.8
Head Width: 8mmSystem of Measurement: Metric
Fastener Finish: Zinc PlatedFastener Length: 8 mm.
Thread Direction: Right HandHead Type: Hex
Screw Industry Standards: DIN 933Rockwell Hardness: C22 to C34
Dia./Thread Size: M5-0.80Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M5-0.80, Thread Type UNC (Coarse), Fastener Length 8mm, Min. Thread Length 8mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 3.5mm, Head Width 8mm, Proof Load 85,000 psi, Screw Industry Standards DIN 933, Package Quantity 100

Reviews