Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

M6-1.00 x 140 mm. SS Grade A2 Coarse Hex Head Cap Screws, 10 pk.

  • Zoro #: G0074131
  • Mfr #: M51000.060.0140

$16.79 ($1.68/unit)

Details
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Fastener Finish: Plain
  • Thread Size: M6-1.00
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #M51000.060.0140 Specifications

  • Zoro #: G0074131
  • Mfr #: M51000.060.0140
Temp. Range: -58 Degrees to 302 Degrees F Fastener Finish: Plain
Thread Size: M6-1.00 Fastener Industry Standards: DIN 931
Fastener Thread Direction: Right Hand Material Grade: A2
Basic Material: Stainless Steel Dia./Thread Size: M6-1.00
Head Type: Hex Thread Type: Metric Coarse
Item: Hex Head Cap Screw Fastener Thread Style: Partially Threaded
Head Width: 10mm Fastener Thread Type: Metric Coarse
Thread Style: Partially Threaded Min. Thread Length: 24mm
Screw Grade/Class: A2 Cap Screw Type: Hex Head Cap Screw
Thread Direction: Right Hand Screw Industry Standards: DIN 931
Tensile Strength: 700 N/mm2 System of Measurement: Metric
Fastener Length: 140mm Head Height: 4mm
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 140mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 24mm, Head Height 4mm, Head Width 10mm, Package Quantity 10

Reviews of Fabory #M51000.060.0140