Zoro Select
Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 16 mm L, 50 PK
Mfr # M55010.060.0016
Zoro # G1121547
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Width 10 mm
- Drive External Hex
- Material Grade/Class Not Graded
- Material 316 Stainless Steel
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 8-1/2 in L U55000.050.0850
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 5-1/2 in L, 5 PK U55000.050.0550
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-1/2 in L, 45 PK B55010.075.0350
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK M01200.080.0045
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/8 in L, 10 PK U55000.037.0112
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK U01000.062.0300
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Anodized Peek, 12 mm L, 10 PK PKM407-12HH-01
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 17 PK B01200.125.0200
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 50 PK M01010.100.0070
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 100 mm L, 10 PK M04104.160.0100
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 50 PK U04104.025.0200
- Zoro Select Hex Head Cap Screws