M6-1.00 x 30 mm. Class 10.9 Zinc Yellow Coarse Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G1446593| Mfr #: M04114.060.0030

$8.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Metric Coarse
Basic Material: Steel
Tensile Strength: 150,800 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1446593 Mfr #: M04114.060.0030
Thread Type: Metric CoarseBasic Material: Steel
Tensile Strength: 150,800 psiHead Height: 4mm
Item: Hex Head Cap ScrewProof Load: 85,000 psi
Min. Thread Length: 30mmScrew Grade/Class: Class 10.9
Head Width: 10mmSystem of Measurement: Metric
Fastener Finish: Zinc YellowFastener Length: 30 mm.
Thread Direction: Right HandHead Type: Hex
Screw Industry Standards: DIN 933Rockwell Hardness: C32 to C39
Dia./Thread Size: M6-1.00Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M6-1.00, Thread Type UNC (Coarse), Fastener Length 30mm, Min. Thread Length 30mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 4mm, Head Width 10mm, Proof Load 85,000 psi, Screw Industry Standards DIN 933, Package Quantity 100

Reviews