LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M6-1.00 x 45 mm. Class 8.8 Zinc Plated Coarse Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G2333116| Mfr #: M01210.060.0045

$23.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Metric Coarse
Thread Direction: Right Hand
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2333116 Mfr #: M01210.060.0045
Thread Type: Metric CoarseThread Direction: Right Hand
Fastener Finish: Zinc PlatedHead Type: Hex
Screw Grade/Class: Class 8.8Rockwell Hardness: C22 to C34
System of Measurement: MetricMin. Thread Length: 45mm
Thread Style: Fully ThreadedScrew Industry Standards: DIN 933
Proof Load: 87,000 psiHead Width: 10mm
Dia./Thread Size: M6-1.00Tensile Strength: 116,000 psi
Head Height: 4mmBasic Material: Steel
Fastener Length: 45 mm.Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M6-1.00, Thread Type UNC (Coarse), Fastener Length 45mm, Min. Thread Length 45mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 4mm, Head Width 10mm, Proof Load 87,000 psi, Screw Industry Standards DIN 933, Package Quantity 100

Reviews