KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M7-1.00 x 20 mm. Class 8.8 Zinc Plated Coarse Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G1583766| Mfr #: M01210.070.0020

$22.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 20 mm.
Screw Grade/Class: Class 8.8
Proof Load: 87,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583766 Mfr #: M01210.070.0020
Fastener Length: 20 mm.Screw Grade/Class: Class 8.8
Proof Load: 87,000 psiDia./Thread Size: M7-1.00
Head Height: 4.8mmScrew Industry Standards: DIN 933
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: Metric CoarseRockwell Hardness: C22 to C34
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 20mmTensile Strength: 116,000 psi
Head Type: HexHead Width: 11mm
System of Measurement: MetricThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M7-1.00, Fastener Length 20mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 20mm, Head Height 4.8mm, Head Width 11mm, Proof Load 87,000 psi, Tensile Strength 116,000 psi, Rockwell Hardness C22 to C34

Reviews