Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M8-1.25 x 10 mm. Class 8.8 Coarse Hex Head Cap Screws, 100 pk.

  • Zoro #: G0065950
  • Mfr #: M01010.080.0010

$5.36 ($0.05/unit)

  • Head Type: Hex
  • Fastener Industry Standards: DIN 933
  • Fastener Thread Type: Metric Coarse
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #M01010.080.0010 Specifications

  • Zoro #: G0065950
  • Mfr #: M01010.080.0010
Head Type: Hex Fastener Industry Standards: DIN 933
Fastener Thread Type: Metric Coarse Item: Hex Head Cap Screw
Screw Grade/Class: Class 8.8 Proof Load: 580 N/mm2
Temp. Range: -58 Degrees to 302 Degrees F System of Measurement: Metric
Tensile Strength: 800 N/mm2 Fastener Finish: Plain
Fastener Thread Direction: Right Hand Fastener Length: 10mm
Min. Thread Length: 10mm Material Grade: Class 8.8
Thread Size: M8-1.25 Cap Screw Type: Hex Head Cap Screw
Fastener Thread Style: Fully Threaded Rockwell Hardness: C22 to C34
Head Height: 5.3mm Thread Type: Metric Coarse
Basic Material: Steel Dia./Thread Size: M8-1.25
Head Width: 13mm Thread Style: Fully Threaded
Thread Direction: Right Hand Screw Industry Standards: DIN 933
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 10mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 10mm, Head Height 5.3mm, Head Width 13mm, Package Quantity 100

Reviews of Fabory #M01010.080.0010