Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M8-1.25 x 14 mm. SS Grade A2 Coarse Hex Head Cap Screws, 50 pk.

  • Zoro #: G0103026
  • Mfr #: M51010.080.0014

$20.37 ($0.41/unit)

  • Fastener Length: 14mm
  • Thread Direction: Right Hand
  • Head Type: Hex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #M51010.080.0014 Specifications

  • Zoro #: G0103026
  • Mfr #: M51010.080.0014
Fastener Length: 14mm Thread Direction: Right Hand
Head Type: Hex Fastener Thread Style: Fully Threaded
Screw Industry Standards: DIN 933 Head Width: 13mm
Material Grade: A2 Fastener Industry Standards: DIN 933
Cap Screw Type: Hex Head Cap Screw Thread Style: Fully Threaded
Fastener Finish: Plain Min. Thread Length: 14mm
Screw Grade/Class: A2 Head Height: 5.3mm
System of Measurement: Metric Basic Material: Stainless Steel
Thread Type: Metric Coarse Item: Hex Head Cap Screw
Temp. Range: -58 Degrees to 302 Degrees F Dia./Thread Size: M8-1.25
Fastener Thread Direction: Right Hand Tensile Strength: 700 N/mm2
Fastener Thread Type: Metric Coarse Thread Size: M8-1.25
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 14mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 14mm, Head Height 5.3mm, Head Width 13mm, Package Quantity 50

Reviews of Fabory #M51010.080.0014