Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M8-1.25 x 18 mm. Class 8.8 Coarse Hex Head Cap Screws, 100 pk.

  • Zoro #: G0074125
  • Mfr #: M01010.080.0018

$13.99 ($0.14/unit)

  • Dia./Thread Size: M8-1.25
  • Fastener Finish: Plain
  • Thread Type: Metric Coarse
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #M01010.080.0018 Specifications

  • Zoro #: G0074125
  • Mfr #: M01010.080.0018
Dia./Thread Size: M8-1.25 Fastener Finish: Plain
Thread Type: Metric Coarse Head Height: 5.3mm
Thread Direction: Right Hand Screw Grade/Class: Class 8.8
System of Measurement: Metric Fastener Industry Standards: DIN 933
Item: Hex Head Cap Screw Fastener Thread Style: Fully Threaded
Thread Style: Fully Threaded Basic Material: Steel
Temp. Range: -58 Degrees to 302 Degrees F Tensile Strength: 800 N/mm2
Material Grade: Class 8.8 Fastener Thread Type: Metric Coarse
Rockwell Hardness: C22 to C34 Proof Load: 580 N/mm2
Fastener Length: 18mm Head Type: Hex
Cap Screw Type: Hex Head Cap Screw Thread Size: M8-1.25
Fastener Thread Direction: Right Hand Head Width: 13mm
Screw Industry Standards: DIN 933 Min. Thread Length: 18mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 18mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 18mm, Head Height 5.3mm, Head Width 13mm, Package Quantity 100

Reviews of Fabory #M01010.080.0018