Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M8-1.25 x 50 mm. Class 10.9 Coarse Hex Head Cap Screws, 100 pk.

  • Zoro #: G0074168
  • Mfr #: M04100.080.0050
$14.88 ($0.15/unit)
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Style: Partially Threaded
  • Fastener Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Fabory #M04100.080.0050 Specifications

  • Zoro #: G0074168
  • Mfr #: M04100.080.0050
Cap Screw Type: Hex Head Cap Screw Thread Style: Partially Threaded
Fastener Thread Direction: Right Hand Material Grade: Class 10.9
Screw Grade/Class: Class 10.9 Item: Hex Head Cap Screw
Head Type: Hex Fastener Thread Style: Partially Threaded
Fastener Length: 50 mm Tensile Strength: 1,000 N/sq mm
System of Measurement: Metric Fastener Industry Standards: DIN 931
Rockwell Hardness: C32 to C39 Head Height: 5 3/10 mm
Min. Thread Length: 22 mm Head Width: 13 mm
Thread Size: M8-1.25 Thread Type: Metric Coarse
Dia./Thread Size: M8-1.25 Fastener Finish: Plain
Temp. Range: -58 Degrees to 302 Degrees F Basic Material: Steel
Screw Industry Standards: DIN 931 Proof Load: 830 N/sq mm
Fastener Thread Type: Metric Coarse Thread Direction: Right Hand
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 50mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 22mm, Head Height 5.3mm, Head Width 13mm, Package Quantity 100

Reviews of Fabory #M04100.080.0050