Hitch Pin, Bent, Stl, Zinc, 1/2x2 1/2L

FABORY| Zoro #: G0316233| Mfr #: 3HLR9

$2.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: -
Type: Bent
Item: Hitch Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316233 Mfr #: 3HLR9
Meets/Exceeds: -Type: Bent
Item: Hitch PinPin Dia.: 1/2"
Length: -Package Quantity: 1
Usable Length: 2-1/2"Overall Length: -
Includes: HairpinMaterial: 1038 Steel
Finish: zincShank Size (In.): 1/2"
Country of Origin (subject to change): India

Description

Hitch Pin, Bent, Material 1038 Steel, Finish Zinc, Shank Size 1/2 In, Usable Length 2 1/2 In, Includes Hairpin

Reviews