Hitch Pin, Bent, Stl, Zinc, 3/4x3 1/2L

FABORY| Zoro #: G2427616| Mfr #: U39667.075.0350

$4.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: -
Type: Bent
Item: Hitch Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427616 Mfr #: U39667.075.0350
Meets/Exceeds: -Type: Bent
Item: Hitch PinPin Dia.: 3/4"
Length: -Package Quantity: 1
Usable Length: 3-1/2"Overall Length: -
Includes: HairpinMaterial: 1038 Steel
Finish: zincShank Size (In.): 3/4"
Country of Origin (subject to change): Multiple

Description

Hitch Pin, Bent, Material 1038 Steel, Finish Zinc, Shank Size 3/4 In, Usable Length 3 1/2 In, Includes Hairpin

Reviews