Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hitch Pin, Bent, Stl, Zinc, 3/8x4 L

FABORY| Zoro #: G1841165| Mfr #: 3HLR8

$2.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: -
Type: Bent
Item: Hitch Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1841165 Mfr #: 3HLR8
Meets/Exceeds: -Type: Bent
Item: Hitch PinPin Dia.: 3/8"
Length: -Package Quantity: 1
Usable Length: 4"Overall Length: -
Includes: HairpinMaterial: 1038 Steel
Finish: zincShank Size (In.): 3/8"
Country of Origin (subject to change): India

Description

Hitch Pin, Bent, Material 1038 Steel, Finish Zinc, Shank Size 3/8 In, Usable Length 4 In, Includes Hairpin

Reviews