KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hitch Pin, Standard, Zinc, 6-3/4"L

FABORY| Zoro #: G1680786| Mfr #: U39666.062.0600

$6.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: -
Type: Standard
Item: Hitch Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1680786 Mfr #: U39666.062.0600
Meets/Exceeds: -Type: Standard
Item: Hitch PinPin Dia.: 5/8"
Length: 6-3/4"Package Quantity: 1
Usable Length: 6"Overall Length: 6-3/4"
Includes: Lanyard and HairpinMaterial: 1038/4140 Steel
Finish: Yellow ZincShank Size (In.): 5/8"
Country of Origin (subject to change): Multiple

Description

Hitch Pin, Standard, Material 1038/4140 Steel, Finish Zinc Yellow, Shank Size 5/8 In, Length 6 3/4 In, Usable Length 6 In, Includes Lanyard and Hairpin

Reviews