Hitch Pin, Std, Stl, Zinc, 3/4x5 L

FABORY| Zoro #: G2057562| Mfr #: 3HLN7

$5.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: -
Type: Standard
Item: Hitch Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2057562 Mfr #: 3HLN7
Meets/Exceeds: -Type: Standard
Item: Hitch PinPin Dia.: 3/4"
Length: 5"Package Quantity: 1
Usable Length: 4-1/4"Overall Length: -
Includes: HairpinMaterial: 1038/4140 Steel
Finish: Yellow ZincShank Size (In.): 3/4"
Country of Origin (subject to change): India

Description

Hitch Pin, Standard, Material 1038/4140 Steel, Finish Zinc Yellow, Shank Size 3/4 In, Length 5 In, Usable Length 4 1/4 In, Includes Hairpin

Reviews