Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hitch Pin, Std, Stl, Zinc, 5/8x4 3/4L

  • Zoro #: G1728903
  • Mfr #: U39666.062.0400
$6.19
  • Material Grade: 1038 and 4140
  • Finish: Yellow Zinc
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #U39666.062.0400 Specifications

  • Zoro #: G1728903
  • Mfr #: U39666.062.0400
Material Grade: 1038 and 4140 Finish: Yellow Zinc
Basic Material: Steel Material: 1038/4140 Steel
Package Quantity: 1 Pin Item: Hitch Pin
Item: Hitch Pin Shank Size (In.): 5/8 in
Meets/Exceeds: - Length: 4 3/4 in
Fastener Finish: Zinc Usable Length: 4 in
Includes: Lanyard and Hairpin Pin Dia.: 5/8 in
Type: Standard Overall Length: -
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hitch Pin, Fastener Finish Zinc, Material Grade 1038 and 4140, Basic Material Steel, Pin Dia. 5/8 In., Length 4-3/4 In., Overall Length -, Usable Length 4 In., Shank Size (In.) 5/8 In., Meets/Exceeds -, Includes Lanyard and Hairpin

Reviews of Fabory #U39666.062.0400