Zoro Select
Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK
Mfr # U51422.019.0002
Zoro # G0497007
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 5 PK U51422.075.0002
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 10 PK U51422.050.0002
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 15/32 in Ht, 50 PK U51422.037.0002
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade C, Zinc Plated, 53/64 in Ht, 10 PK U12950.075.0002
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK U51730.025.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 50 PK M12858.120.0001
- ZORO SELECT Lock Nut, #10-24, Steel, Wax, 1000 PK 10NXLTH
- ZORO SELECT Nylon Insert Lock Nut, M10-1.00, Steel, Class 5, Zinc Plated, 10 mm Ht, 100 PK M12320.100.0100
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 0.4 in Ht, 150 PK 62NR8
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK 50NR
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 8, Yellow Zinc, 15/32 in Ht, 50 PK U12422.037.0002
- Zoro Select Lock Nuts