1/2"-13 Grade 2 Zinc Plated Finish Steel Nylon Insert Jam Lock Nut, 25 pk.

FABORY| Zoro #: G0596556| Mfr #: U12705.050.0001

$6.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596556 Mfr #: U12705.050.0001
Basic Material: SteelFastener Finish: Zinc Plated
Item: Lock NutWidth Across Flats: 7/8"
Nut Standards: ASME B18.16.6Material Grade: Grade 2
Fastener Thread Type: UNC (Coarse)Nut Height: 17/32"
Locknut Series: NTU - Heavy Jam Lock NutFlange Dia.: -
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: Nylon Insert Lock NutDia./Thread Size: 1/2"-13
Country of Origin (subject to change): Multiple

Description

Jam Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/2 In.-13, Material Grade Grade 2, Width Across Flats 7/8 In., Nut Height 17/32 In., Nut Standards ASME B18.16.6, Flange Dia. -, Package Quantity 25

Reviews