Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1/4"-20 Grade 2 Zinc Plated Finish Steel Nylon Insert Jam Lock Nut, 100 pk.

FABORY| Zoro #: G0445243| Mfr #: U12705.025.0001

$6.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0445243 Mfr #: U12705.025.0001
Basic Material: SteelFastener Finish: Zinc Plated
Item: Lock NutWidth Across Flats: 1/2"
Nut Standards: ASME B18.16.6Material Grade: Grade 2
Fastener Thread Type: UNC (Coarse)Nut Height: 9/32"
Locknut Series: NTU - Heavy Jam Lock NutFlange Dia.: -
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: Nylon Insert Lock NutDia./Thread Size: 1/4"-20
Country of Origin (subject to change): Multiple

Description

Jam Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/4 In.-20, Material Grade Grade 2, Width Across Flats 1/2 In., Nut Height 9/32 In., Nut Standards ASME B18.16.6, Flange Dia. -, Package Quantity 100

Reviews