Zoro Select
Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK
Mfr # U12380.025.0002
Zoro # G0467984
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade 2
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 10 PK U12380.062.0002
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK U12380.101.0002
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK U12380.043.0002
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade C, Yellow Zinc, 15/64 in Ht, 50 PK SLI80431-050P
- ZORO SELECT Nylon Insert Lock Nut, M22-2.50, Steel, Class 10, Zinc Plated, 22 mm Ht, 10 PK M12410.220.0001
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 55/64 in Ht, 10 PK NLI20620NU-010P
- ZORO SELECT Self Clinching Lock Nut, #8-32, Steel, Zinc Plated, 8000 PK 08-2NCL
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 11/32 in Ht, 5000 PK NLIX031NE-5000BX
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/2"-6, Steel, Grade C, Yellow Zinc, 3/4 in Ht, 5 PK U12920.150.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Yellow Zinc, 27/64 in Ht, 50 PK U12920.037.0001
- ZORO SELECT Serrated Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 25/64 in Ht, 50 PK U11610.043.0001
- Zoro Select Lock Nuts