5/16"-24 Plain Finish 18-8 Stainless Steel Nylon Insert Jam Lock Nut, 50 pk.

FABORY| Zoro #: G0911976| Mfr #: U51422.031.0002

$8.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Finish: Plain
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0911976 Mfr #: U51422.031.0002
Basic Material: Stainless SteelFastener Finish: Plain
Item: Lock NutWidth Across Flats: 1/2"
Nut Standards: ASME B18.16.6Material Grade: 18-8
Fastener Thread Type: UNF (Fine)Nut Height: 1/4"
Locknut Series: NTE - Jam Lock NutFlange Dia.: -
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: Nylon Insert Lock NutDia./Thread Size: 5/16"-24
Country of Origin (subject to change): Multiple

Description

Jam Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 5/16 In.-24, Material Grade 18-8, Width Across Flats 1/2 In., Nut Height 1/4 In., Nut Standards ASME B18.16.6, Flange Dia. -, Package Quantity 50

Reviews