1/4"-28 Zinc Plated Finish Low Carbon Steel Thin Jam Hex Nuts, 100 pk.

FABORY| Zoro #: G2430093| Mfr #: U11380.025.0001

$2.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Width: 7/16"
Wrench Size: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430093 Mfr #: U11380.025.0001
Fastener Thread Type: UNF (Fine)Width: 7/16"
Wrench Size: 7/16"Nut Style: Thin Nut
System of Measurement: InchNut Height: 5/32"
Fastener Finish: Zinc PlatedDia./Thread Size: 1/4"-28
Basic Material: Low Carbon SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): Multiple

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Low Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF, Width 7/16 In., Wrench Size 7/16 In., Nut Height 5/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews