Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/8"-24 Plain Finish 18-8 Stainless Steel Thin Jam Hex Nuts, 100 pk.

FABORY| Zoro #: G0766744| Mfr #: U51092.037.0001

$11.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wrench Size: 9/16"
Basic Material: Stainless Steel
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766744 Mfr #: U51092.037.0001
Wrench Size: 9/16"Basic Material: Stainless Steel
Fastener Finish: PlainItem: Jam Nut
Nut Standards: ASME B18.2.2Fastener Thread Type: UNF (Fine)
Nut Height: 7/32"Width: 9/16"
Material Grade: 18-8Fastener Thread Direction: Right Hand
Nut Style: Thin NutSystem of Measurement: Inch
Dia./Thread Size: 3/8"-24Country of Origin (subject to change): Multiple

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-24, Fastener Thread Type UNF, Width 9/16 In., Wrench Size 9/16 In., Nut Height 7/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews