3/8"-24 Zinc Plated Finish Low Carbon Steel Thin Jam Hex Nuts, 100 pk.

FABORY| Zoro #: G1605554| Mfr #: U11380.037.0001

$4.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Width: 9/16"
Wrench Size: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605554 Mfr #: U11380.037.0001
Fastener Thread Type: UNF (Fine)Width: 9/16"
Wrench Size: 9/16"Nut Style: Thin Nut
System of Measurement: InchNut Height: 7/32"
Fastener Finish: Zinc PlatedDia./Thread Size: 3/8"-24
Basic Material: Low Carbon SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): Multiple

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Low Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-24, Fastener Thread Type UNF, Width 9/16 In., Wrench Size 9/16 In., Nut Height 7/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews