5/16"-24 Plain Finish 18-8 Stainless Steel Thin Jam Hex Nuts, 100 pk.

FABORY| Zoro #: G0958903| Mfr #: 1WE91

$8.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wrench Size: 1/2"
Basic Material: Stainless Steel
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958903 Mfr #: 1WE91
Wrench Size: 1/2"Basic Material: Stainless Steel
Fastener Finish: PlainItem: Jam Nut
Nut Standards: ASME B18.2.2Fastener Thread Type: UNF (Fine)
Nut Height: 3/16"Width: 1/2"
Material Grade: 18-8Fastener Thread Direction: Right Hand
Nut Style: Thin NutSystem of Measurement: Inch
Dia./Thread Size: 5/16"-24Country of Origin (subject to change): China

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-24, Fastener Thread Type UNF, Width 1/2 In., Wrench Size 1/2 In., Nut Height 3/16 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews