5/16"-24 Zinc Plated Finish Low Carbon Steel Thin Jam Hex Nuts, 100 pk.

FABORY| Zoro #: G0772965| Mfr #: U11380.031.0001

$3.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Width: 1/2"
Wrench Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0772965 Mfr #: U11380.031.0001
Fastener Thread Type: UNF (Fine)Width: 1/2"
Wrench Size: 1/2"Nut Style: Thin Nut
System of Measurement: InchNut Height: 3/16"
Fastener Finish: Zinc PlatedDia./Thread Size: 5/16"-24
Basic Material: Low Carbon SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): Multiple

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Low Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-24, Fastener Thread Type UNF, Width 1/2 In., Wrench Size 1/2 In., Nut Height 3/16 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews