7/16"-14 Zinc Plated Finish Low Carbon Steel Thin Jam Hex Nuts, 50 pk.

FABORY| Zoro #: G1085086| Mfr #: U11360.043.0001

$3.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wrench Size: 11/16"
Basic Material: Low Carbon Steel
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085086 Mfr #: U11360.043.0001
Wrench Size: 11/16"Basic Material: Low Carbon Steel
Fastener Finish: Zinc PlatedItem: Jam Nut
Nut Standards: ASME B18.2.2Fastener Thread Type: UNC (Coarse)
Nut Height: 1/4"Width: 11/16"
Fastener Thread Direction: Right HandNut Style: Thin Nut
System of Measurement: InchDia./Thread Size: 7/16"-14
Country of Origin (subject to change): Multiple

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Low Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 7/16 In.-14, Fastener Thread Type UNC, Width 11/16 In., Wrench Size 11/16 In., Nut Height 1/4 In., Nut Standards ASME B18.2.2, Package Quantity 50

Reviews