Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

1/2"-13 Grade 2 Zinc Plated Finish Carbon Steel Nylon Insert Lock Nut, 25 pk.

  • Zoro #: G0073790
  • Mfr #: U12601.050.0001

$8.18 ($0.33/unit)

Details
  • Fastener Thread Direction: Right Hand
  • Locknut Series: NU - Heavy Lock Nut
  • Nut Standards: ASME B18.16.6
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U12601.050.0001 Specifications

  • Zoro #: G0073790
  • Mfr #: U12601.050.0001
Fastener Thread Direction: Right Hand Locknut Series: NU - Heavy Lock Nut
Nut Standards: ASME B18.16.6 Fastener Finish: Zinc
Material Grade: Grade 2 System of Measurement: Inch
Width Across Flats: 7/8" Dia./Thread Size: 1/2"-13
Fastener Thread Type: UNC (Coarse) Basic Material: Steel
Item: Lock Nut Nut Style: Nylon Insert Lock Nut
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Dia./Thread Size 1/2 In.-13, Material Grade Grade 2, Width Across Flats 7/8 In., Nut Standards ASME B18.16.6, Locknut Series NU - Heavy Lock Nut, Package Quantity 25

Reviews of Fabory #U12601.050.0001