Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/2"-13 Plain Finish 316 Stainless Steel Nylon Insert Lock Nut, 10 pk.

FABORY| Zoro #: G1177556| Mfr #: U55730.050.0001

$7.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Finish: Plain
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177556 Mfr #: U55730.050.0001
Basic Material: Stainless SteelFastener Finish: Plain
Item: Lock NutWidth Across Flats: 3/4"
Nut Standards: ASME B18.16.6Material Grade: 316
Fastener Thread Type: UNC (Coarse)Nut Height: 19/32"
Locknut Series: NE - Regular Lock NutFastener Thread Direction: Right Hand
Nut Style: Nylon Insert Lock NutSystem of Measurement: Inch
Dia./Thread Size: 1/2"-13Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/2 In.-13, Material Grade 316, Width Across Flats 3/4 In., Nut Height 19/32 In., Nut Standards ASME B18.16.6, Package Quantity 10

Reviews