Zoro Select
Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK
Mfr # U12300.025.0001
Zoro # G0242724
$5.19
38% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade 2
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-20, Steel, Grade C, Zinc Plated, 9/16 in Ht, 25 PK U12950.050.0002
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-1.50, Steel, Class 8, Zinc Plated, 14 mm Ht, 50 PK M12912.140.0150
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK U55730.050.0001
- ZORO SELECT Lock Nut, 1-1/4"-7, Steel, Grade C, Wax, 0.698 in Ht, 15 PK 125NO
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Yellow Zinc, 10 mm Ht, 100 PK M12350.100.0001
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Nylon, Black Oxide, 0.103 in Ht, 2000 PK 06NSB
- ZORO SELECT Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 25 PK M11590.240.0001
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, A2 Stainless Steel, Not Graded, Plain, 36 mm Ht NL5X03600
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Chrome Plated, 15/32 in Ht, 5 PK MPB278H
- MIDWEST FASTENER Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK 33747
- FOREVERBOLT Nylon Insert Lock Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, NL-19, 4 mm Ht, 100 PK FBLNM3P100
- Zoro Select Lock Nuts