1/4"-20 Grade 8 Yellow Zinc Finish Steel Nylon Insert Lock Nut, 100 pk.

FABORY| Zoro #: G1913904| Mfr #: U12450.025.0001

$6.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Yellow
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913904 Mfr #: U12450.025.0001
Basic Material: SteelFastener Finish: Zinc Yellow
Item: Lock NutWidth Across Flats: 7/16"
Nut Standards: ASME B18.16.6Material Grade: Grade 8
Fastener Thread Type: UNC (Coarse)Nut Height: 5/16"
Locknut Series: NE - Regular Lock NutFastener Thread Direction: Right Hand
Nut Style: Nylon Insert Lock NutSystem of Measurement: Inch
Dia./Thread Size: 1/4"-20Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/4 In.-20, Material Grade Grade 8, Width Across Flats 7/16 In., Nut Height 5/16 In., Nut Standards ASME B18.16.6, Package Quantity 100

Reviews