Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/4"-20 Grade C Yellow Zinc Finish Steel Deformed Thread Lock Nut, 100 pk.

FABORY| Zoro #: G0633281| Mfr #: U12920.025.0001

$12.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Yellow
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633281 Mfr #: U12920.025.0001
Basic Material: SteelFastener Finish: Zinc Yellow
Item: Lock NutWidth Across Flats: 7/16"
Nut Standards: IFI-100/107Material Grade: Grade C
Fastener Thread Type: UNC (Coarse)Nut Height: 7/32"
Fastener Thread Direction: Right HandNut Style: Top Lock
System of Measurement: InchDia./Thread Size: 1/4"-20
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/4 In.-20, Material Grade Grade C, Width Across Flats 7/16 In., Nut Height 7/32 In., Nut Standards IFI-100/107, Package Quantity 100

Reviews