Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/4"-28 Grade 5 Zinc Plated Finish Steel Nylon Insert Lock Nut, 100 pk.

FABORY| Zoro #: G0279973| Mfr #: U12353.025.0002

$18.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279973 Mfr #: U12353.025.0002
Basic Material: SteelFastener Finish: Zinc Plated
Item: Lock NutWidth Across Flats: 7/16"
Nut Standards: ASME B18.16.6Material Grade: Grade 5
Fastener Thread Type: UNF (Fine)Nut Height: 5/16"
Locknut Series: NE - Regular Lock NutFastener Thread Direction: Right Hand
Nut Style: Nylon Insert Lock NutSystem of Measurement: Inch
Dia./Thread Size: 1/4"-28Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 1/4 In.-28, Material Grade Grade 5, Width Across Flats 7/16 In., Nut Height 5/16 In., Nut Standards ASME B18.16.6, Package Quantity 100

Reviews